Shop All Wire Terminals
Panduit
Male Disconnect, 16, 14 Awg, PK25
Mfr # EDNF14-187MB-Q
Zoro # G0427330
product price: $6.49
/pk 25, $0.26/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Insulation Color Blue
- Overall Length 0.79 in
- Max. Voltage 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EDNF14-187MB-Q
- Zoro # G0427330
- UPC # 61305634227
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Overall Length | 0.79 in |
Width | 0.19 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon |
Insulation Color | Blue |
Item | Male Disconnect,16,14 Awg,PK25 |
Max. Voltage | 300V |
Terminal Type | Male Disconnect |
Max. Temp. | 221 Degrees F |
Standards | UL Recognized, CSA, UL LISTED E78522, LR31212, E78522 |
Seam | Butted |
Connection Material | Brass |
Finish | Tin-Plated |
Insulation Dia | 0.17 in |
Max Operating Temperature | 105 degrees Celsius |
Color Coding | Blue |
Product Class | Wire Termination |
Description
Male Disconnect,16,14 Awg,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 1.80A, 250V AC, Non-Indicating (FNM-1-8/10)
- TRINE Dual colored electric strike with two faceplate lengths (includes pieces for a 32D/clear alum (TRN-4200CC7-10B-32D)
- POLARIS Wire Connector, Insulated, 4 AWG, 3/0 AWG (IPLG3/0-3B)
- MERSEN Forklift Limiter Fuse, CNL Series, 80A, Time Delay, 80VAC, Bolt-On (CNL80)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK100 (PV14-8R-C)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK500, Max. Voltage: 2000V (P10-8F-D)
- PANDUIT 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P18-10R-C)
- PANDUIT 18-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (PN14-14R-C)
- PANDUIT 6 AWG Vinyl Ring Terminal #10 Stud PK10 (PV6-10R-X)
- PANDUIT 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (PN14-10F-C)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3001)
- Panduit Wire Terminals