Shop All Mechanical Lugs
Panduit
Lug Mechanical Connector, No.4-3/0 AWG
Mfr # CB175-38-QY
Zoro # G0762820
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.2 in
- Height 1 in
- Overall Height (mm) 25.7
- Hex Size (mm) 4.8
- Amperage (A) 175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # CB175-38-QY
- Zoro # G0762820
- UPC # 7498358209
- Country of Origin India
- Category Mechanical Lugs
Dimensions
Overall Length | 2.2 in |
Height | 1 in |
Overall Height (mm) | 25.7 |
Hex Size (mm) | 4.8 |
Tongue Length (mm) | 23.9 |
Tongue Length (In.) | 1.18 |
Overall Length (In.) | 2.2 |
Tongue Width (mm) | 19.1 |
Overall Height (In.) | 1 |
Tongue Width (In.) | 0.75 |
Overall Length (mm) | 55.9 |
Details
Item | Lug Mechanical Connector,No.4-3/0 AWG |
Amperage (A) | 175 |
Tongue Thickness (mm) | 4.1 |
Tongue Thickness (In.) | 0.16 |
Number of Holes | 1 |
Tongue Type | Offset Floating Tongue |
UL Temperature Rating (°C) | 90 |
Maximum Voltage (V) | 600 |
Product Type | Mechanical Connectors - Lug |
Product Name | Terminal Connector |
Connector Details | 1 x Barrel Plug |
Product Material | Copper |
Product Class | Wire Termination |
Description
Lug Mechanical Connector,No.4-3/0 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wrap Around Braided Sleeving - 1/4" Inside Diameter - 50' Length - Black (BSSCE0.25-50)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12F)
- 3M Shrink Tubing, 0.118in ID, Black, 4ft, PK25 (SFTW-203-1/8-48-BLACK)
- SQUARE D Surge Protector, 1 Phase, 120V, 3 (SDSA1175T)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2S-12Y)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- PANDUIT Copper Mechanical Lug, 1 Hole, 1 Barrel, (CBS35-14-C)
- BURNDY Insulated Multitap Connector, 2.13 In. L (1PL2502)
- Panduit Lugs & Split Bolts