Shop All Mechanical Lugs
Panduit
Lug Mechanical Connector, 2/0-4/0 AWG, Ea
Mfr # HL21-1-5
Zoro # G0768131
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.19 in
- Features Corrosion Resistant
- Height 1.3 in
- Overall Height (mm) 33.3
- Tongue Thickness (In.) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # HL21-1-5
- Zoro # G0768131
- UPC # 7498363193
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Overall Length | 2.19 in |
Height | 1.3 in |
Overall Height (mm) | 33.3 |
Tongue Width (mm) | 25.4 |
Overall Height (In.) | 1.3 |
Tongue Width (In.) | 1 |
Overall Length (mm) | 55.6 |
Tongue Length (In.) | 1 |
Overall Length (In.) | 2.19 |
Details
Item | Lug Mechanical Connector,2/0-4/0 AWG,Ea |
Features | Corrosion Resistant |
Tongue Thickness (In.) | 0.25 |
Number of Holes | 1 |
Base Material | Cast Copper |
UL Temperature Rating (°C) | 90 |
Tongue Type | Straight Tongue |
Product Type | Mechanical Connectors - Lug |
Connector Details | 1 x Barrel Plug |
Product Material | Copper |
Product Name | Terminal Connector |
Product Class | Wire Termination |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Rectangular, Aluminum, Flip and Snap (5036-0)
- REMINGTON INDUSTRIES 18 AWG Gauge GXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.045" Dia, 60V (18STRGXLKIT10COLOR100)
- HUBBELL 30A Twist-Lock Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HB20-0AA0)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- PANDUIT Copper Mechanical Lug, 1 Hole, 1 Barrel, (CBS35-14-C)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- BLACKBURN Mechanicl Conn, Cmpact, 250 kcmil to 6 AWG (L250)
- Panduit Mechanical Lugs