Shop All Wire Ducts
Panduit
Lug Mechanical Connector, 14-6 AWG, PK100
Mfr # CXS35-36-C
Zoro # G0765167
product price: $1.69
/ea
Sold in multiples of 4 for $6.76
$6.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.38 in
- Height 0.4 in
- Application Copper Mechanical Lug
- Overall Length 1.08 in
- Overall Height (mm) 9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CXS35-36-C
- Zoro # G0765167
- UPC # 7498387833
- Country of Origin Mexico
- Category Wire Ducts
Dimensions
Width | 0.38 in |
Height | 0.4 in |
Overall Length | 1.08 in |
Overall Height (mm) | 9.9 |
Tongue Length (mm) | 15.4 |
Minimum Copper Conductor Size (AWG STR) | 14 |
Overall Height (In.) | 0.4 |
Overall Width (mm) | 9.6 |
Barrel Length (mm) | 11.93 |
Barrel Length (In.) | 0.47 |
Overall Length (In.) | 1.08 |
Tongue Length (In.) | 0.61 |
Tongue Width (In.) | 0.38 |
Stud Hole Size (In.) | 45001 |
Overall Width (In.) | 0.38 |
Tongue Width (mm) | 9.6 |
Maximum Copper Conductor Size (AWG STR) | 6 |
Overall Length (mm) | 27.4 |
Description
Lug Mechanical Connector,14-6 AWG,PK100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Electrical Box Cover, Round, 1 Gang, Round, PVC, Blank (EZYKLR)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 12A, 500V AC, Non-Indicating, 10kA at 500V AC (FLQ012)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Press (HBL1283I)
- VINYLGUARD Shrink Tubing, 3.0in ID, Clear, 5ft (30-VG-3000C-G2)
- PANDUIT WiringDuct, Narrow, 1.75x1.98In, 6Ft, White (HN1.5X2WH6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D (G1.5X1.5LG6-A)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X4LG6NM)
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 4 D (G4X4LG6-A)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6-A)
- PANDUIT Base Wiring Duct, Type FS, Solid Wall, Black, 1.5" x 1.5" x 1' (6-Pack) (FS1.5X1.5BL6)
- PANDUIT Replacement for Panduit C1.5lg6 (C1.5LG6 PANDUIT)
- Panduit Wire Ducts