Shop All Compression Lugs
Panduit
Lug, Cu, Sbw, 2/0 Awg, 1/2 Stud, 45 deg
Mfr # LCA2/0-12H-X
Zoro # G0632665
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 2.08"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA2/0-12H-X
- Zoro # G0632665
- UPC # 7498355854
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.85" |
Length | 2.08" |
Overall Length | 2.08 in |
Barrel Length (mm) | 24.9 |
Copper Code Conductor Size (AWG) | 36557 |
Barrel Length (In.) | 0.98 |
Wire Strip Length (mm) | 27 |
Wire Strip Length (In.) | 1.06 |
Tongue Width (mm) | 21.6 |
Stud Hole Size (In.) | 42.767 |
Overall Length (In.) | 2.08 |
Tongue Width (In.) | 0.85 |
Stud Hole Size (mm) | 12.7 |
Overall Length (mm) | 52.8 |
Description
One-hole, standard barrel with window lug, 2/0 AWG wire, 45° angle tongue, 1/2 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Reducer, Ind, Steel, 0in. H x 0in. L (F66LRE44)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1600A, Very Fast Acting, 650V AC, Square (PSR033FS1600Z)
- TY-RAP Heavy Duty Cable Tie, 18 in L, 0.27 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (TY5275MX)
- FLUKE Fluke T+PRO Electrical Tester, Digital Display, AC/DC Voltage Detection by Light, Sound, & Vibration (T+PRO)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-14-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C357)
- Panduit Lugs & Split Bolts