Shop All Compression Lugs
Panduit
Lug, Cu, Sbw, 2 Hole, #8 Awg, 1/4, .63, 90 deg
Mfr # LCD8-14AF-L
Zoro # G0422351
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 1.62"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCD8-14AF-L
- Zoro # G0422351
- UPC # 7498356761
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.48" |
Length | 1.62" |
Overall Length | 1.62 in |
Tongue Width (mm) | 12.2 |
Wire Strip Length (In.) | 45054 |
Stud Hole Size (mm) | 6.4 |
Barrel Length (In.) | 0.56 |
Wire Strip Length (mm) | 15.9 |
Barrel Length (mm) | 14.2 |
Tongue Width (In.) | 0.48 |
Copper Code Conductor Size (AWG) | 8 |
Overall Length (mm) | 41.1 |
Overall Length (In.) | 1.62 |
Stud Hole Size (In.) | 44930 |
Description
Lug,Cu,Sbw,2 Hole,#8 Awg,1/4,.63,90 deg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT Network and Cable Tester with Probe, LCD (CTX1200)
- QUICKCABLE Female Disconnect, 22-18 ga, .250, PK100 (160148-100)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Hospital Grade Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle with Isolated Ground, 15A, White (GFTWRST82WIG)
- POWER FIRST Surge Protector Outlet Strip, 4 ft., White (52NY52)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- ECM INDUSTRIES 25PK RED Wire Connector (25-006)
- Panduit Lugs & Split Bolts