Shop All Compression Lugs
Panduit
Lug, Cu, Sbw, 2 Hole, 3/0 Awg, 3/8
Mfr # LCD3/0-38D-X
Zoro # G0415552
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 3.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD3/0-38D-X
- Zoro # G0415552
- UPC # 7498338329
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 0.96" |
Length | 3.33" |
Overall Length | 3.33 in |
Wire Strip Length (mm) | 30.2 |
Tongue Width (mm) | 24.4 |
Tongue Width (In.) | 0.96 |
Stud Hole Size (In.) | 44993 |
Overall Length (In.) | 3.33 |
Barrel Length (mm) | 29 |
Overall Length (mm) | 84.6 |
Barrel Length (In.) | 1.14 |
Stud Hole Size (mm) | 9.5 |
Copper Code Conductor Size (AWG) | 36586 |
Wire Strip Length (In.) | 1.19 |
Description
Lug,Cu,Sbw,2 Hole,3/0 Awg,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blade Connector, Black/Wht, 15A, Industrial (BRY5269NC)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 10A, 300V AC, Non-Indicating (A3T10)
- PANDUIT 14.9" L Heavy Duty Cable Tie BK PK 250 (BT4LH-TL0)
- MONOPRICE Ethernet Cable, Cat 5e, Red, 14 ft. (2147)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-10-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C386)
- Panduit Lugs & Split Bolts