Shop All Compression Lugs
Panduit
Lug, Cu, Sbw, 2 Hole, #10 Awg, 1/4, .63, 90 deg
Mfr # LCD10-14AF-L
Zoro # G0418605
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 10 AWG
- Connector Type Standard Barrel
- Width 0.42"
- Material Tin-Plated Copper
- Length 1.56"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD10-14AF-L
- Zoro # G0418605
- UPC # 7498397376
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 10 AWG |
Width | 0.42" |
Length | 1.56" |
Overall Length | 1.56 in |
Tongue Width (mm) | 10.7 |
Overall Length (In.) | 1.56 |
Tongue Width (In.) | 0.42 |
Stud Hole Size (In.) | 44930 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (In.) | 45123 |
Barrel Length (mm) | 9.7 |
Wire Strip Length (mm) | 11.1 |
Overall Length (mm) | 39.6 |
Copper Code Conductor Size (AWG) | 10 |
Barrel Length (In.) | 0.38 |
Minimum Copper Conductor Size (AWG) | 14 |
Maximum Copper Conductor Size (AWG) | 10 |
Description
Lug,Cu,Sbw,2 Hole,#10 Awg,1/4,.63,90 deg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 3Way Switch Sp 15A Iv (05241-IKS)
- FUNCTIONAL DEVICES-RIB D01Bdc Dry Contact Relay (RIBD01BDC)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS14V20)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AG1N5)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCAX500-12-6)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (4830H)
- Panduit Compression Lugs