Shop All Compression Lugs
Panduit
Lug, Cu, Sbw, 2 Hole, #1 Awg, 3/8, 1
Mfr # LCD1-38D-E
Zoro # G0416340
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Standard Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 2.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCD1-38D-E
- Zoro # G0416340
- UPC # 7498338295
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.7" |
Length | 2.99" |
Overall Length | 2.99 in |
Overall Length (In.) | 2.99 |
Barrel Length (mm) | 22.4 |
Overall Length (mm) | 75.9 |
Copper Code Conductor Size (AWG) | 1 |
Tongue Width (In.) | 0.7 |
Tongue Width (mm) | 17.8 |
Stud Hole Size (mm) | 9.5 |
Wire Strip Length (mm) | 23.8 |
Stud Hole Size (In.) | 44993 |
Barrel Length (In.) | 0.88 |
Description
Lug,Cu,Sbw,2 Hole,#1 Awg,3/8,1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, Green (XB6DW3B1B)
- SOUTHWIRE Cam Lock Extension Cord, Wire Size 2/0, 1P (61225SCG)
- NVENT HOFFMAN Concept Hmi, Type 4,420x450x120mm, Lt G (CP424512)
- EATON Surge Protector, 1 Phase, 120V, 1 Poles, 1 (AGDN12010R)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14A-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Tub Ring Term, N-Ins, 6 Awg, 3/8 Stud, PK200 (S6-38R-T)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Width: 0.44 in (YA8CL2TC14)
- Panduit Lugs & Split Bolts