Shop All Compression Lugs
Panduit
Lug, Cu, Lfb, 2 Hole, #2 Awg, 1/4, 5/8ea
Mfr # LCCF2-14A-E
Zoro # G0424269
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Flared Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCF2-14A-E
- Zoro # G0424269
- UPC # 7498375296
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.7" |
Length | 3" |
Overall Length | 3 in |
Barrel Length (In.) | 1.36 |
Overall Length (mm) | 76.2 |
Stud Hole Size (mm) | 6.4 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (In.) | 1.44 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Overall Length (In.) | 3 |
Tongue Width (In.) | 0.7 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 36.5 |
Tongue Width (mm) | 17.8 |
Barrel Length (mm) | 34.5 |
Description
Two-hole, long flared barrel, #2 AWG wire, 1/4 stud hole, 5/8 hole spacing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, S Series, 4 PK (S-25)
- POLARIS Insulated Multitap Connector, 1.84 In. L, Width: 1.75 in (IT-3/0B)
- NVENT HOFFMAN Mild Steel Door Enclosure, 30 in H, 8 in D (CSD30128)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS173)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM5E10)
- Panduit Compression Lugs