Shop All Compression Lugs
Panduit
Lug, Cu, Lbw, 2 Hole, 1/0 Awg, 3/8, PK10
Mfr # LCC1/0-38DW-X
Zoro # G0422963
product price: $13.99
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Long Barrel
- Width 0.76"
- Material Tin-Plated Copper
- Length 3.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC1/0-38DW-X
- Zoro # G0422963
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.76" |
Length | 3.57" |
Overall Length | 3.57 in |
Barrel Length (mm) | 36.6 |
Tongue Width (mm) | 19.3 |
Copper Code Conductor Size (AWG) | 36526 |
Stud Hole Size (In.) | 44993 |
Wire Strip Length (In.) | 1.5 |
Stud Hole Size (mm) | 9.5 |
Overall Length (mm) | 90.7 |
Overall Length (In.) | 3.57 |
Wire Strip Length (mm) | 38.1 |
Barrel Length (In.) | 1.44 |
Tongue Width (In.) | 0.76 |
Description
Lug,Cu,Lbw,2 Hole,1/0 Awg,3/8,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Push Button operator, 22 mm, Yellow (M22M-D-Y)
- GE Miniature Circuit Breaker, THHQB Series 20A, 3 Pole, 240V AC (THHQB32020)
- CARLON Elbow Conduit 90Deg Sch40 2In (UA9AJ-CAR)
- SCHNEIDER ELECTRIC Programmable Cable, For Controller M171 (TM171ADMI)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM10E38)
- Panduit Lugs & Split Bolts