Shop All Compression Lugs
Panduit
Lug, Cu, Lb, 2 Hole, 300 Kcmil, 1/2, 1.75
Mfr # LCC300-12-X
Zoro # G0413419
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type Long Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 5.94"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC300-12-X
- Zoro # G0413419
- UPC # 7498390250
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 300 kcmil |
Width | 1.19" |
Length | 5.94" |
Overall Length | 5.94 in |
Inside Diameter (In.) | 0.65 |
Overall Length (mm) | 150.9 |
Outer Diameter (In.) | 0.81 |
Wire Strip Length (mm) | 58.7 |
Tongue Width (In.) | 1.19 |
Barrel Length (mm) | 56.9 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (In.) | 2.24 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (In.) | 5.94 |
Inside Diameter (mm) | 16.51 |
Outer Diameter (mm) | 20.57 |
Wire Strip Length (In.) | 42405 |
Tongue Width (mm) | 30.2 |
Copper Code Conductor Size (kcmil) | 300 |
Description
Two-hole, long barrel lug, 300 kcmil cable, 1/2 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Gray (SECP7GA)
- HONEYWELL Q340A1090 30Mv Thermocouple (Q340A1090)
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 10ft (HS-105 2" Clr 10)
- AC WORKS L14-30P 4-Prong 30A Generator Plug to 6-30R 3-Prong 30 Amp 250 Volt HVAC Female Adapter (L1430630-018)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Compression Connector, 4-6 AWG (CTAP4-6-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- QUICKCABLE Sight Hole Lug, 4 Gauge, 5/16", PK5 (8804-005E)
- Panduit Lugs & Split Bolts