Shop All Compression Lugs
Panduit
Lug, Cu, Lb, 2 Hole, #2 Awg, 3/8, 1.75
Mfr # LCC2-38-Q
Zoro # G0425109
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.66"
- Material Tin-Plated Copper
- Length 4.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC2-38-Q
- Zoro # G0425109
- UPC # 7498338248
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.66" |
Length | 4.09" |
Overall Length | 4.09 in |
Wire Strip Length (mm) | 31.8 |
Barrel Length (mm) | 29.5 |
Tongue Width (In.) | 0.66 |
Barrel Length (In.) | 1.16 |
Stud Hole Size (mm) | 9.5 |
Stud Hole Size (In.) | 44993 |
Overall Length (In.) | 4.09 |
Copper Code Conductor Size (AWG) | 2 |
Wire Strip Length (In.) | 1.25 |
Overall Length (mm) | 103.9 |
Tongue Width (mm) | 16.8 |
Description
Two-hole, long barrel lug, #2 AWG wire, 3/8 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BB)
- HUBBELL Single Pole Connector Cover, Female, Org (HBLFCAPO)
- DAYTON Circuit Breaker, NDB2-63 B50/3 Series 50A, 3 Pole, 480V AC, B Curve (5ZUU9)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-12-L)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA312TC38)
- Panduit Lugs & Split Bolts