Shop All Compression Lugs
Panduit
Lug, Cu, Lb, 2 Hole, #1 Awg, 3/8, 1
Mfr # LCC1-38D-E
Zoro # G0424135
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Long Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 3.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC1-38D-E
- Zoro # G0424135
- UPC # 7498338243
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.7" |
Length | 3.57" |
Overall Length | 3.57 in |
Wire Strip Length (In.) | 1.44 |
Copper Code Conductor Size (AWG) | 1 |
Overall Length (In.) | 3.57 |
Wire Strip Length (mm) | 36.5 |
Barrel Length (In.) | 1.36 |
Maximum Wire Size (AWG) | 35 |
Tongue Width (In.) | 0.7 |
Tongue Width (mm) | 17.8 |
Stud Hole Size (In.) | 44993 |
Overall Length (mm) | 90.7 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (mm) | 34.5 |
Description
Two-hole, long barrel lug, #1 AWG wire, 3/8 stud hole, 1 hole spacing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 18 AWG (0.75mm2) T, PK200 (97 99 371)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylindrical, Diffuse (XUB5APANM12)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, White (AT216-4-15)
- PANNET HolderSplice Sleeve, 24 Fusion (FSC24)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- BURNDY One Hole Lug Compress Conct, 350 kcmil, Width: 1.29 in (YA31)
- Panduit Compression Lugs