Shop All Compression Lugs
Panduit
Lug, Cu, Flb, 2 Hole, #6 Awg, 1/4
Mfr # LCCX6-14D-L
Zoro # G0417625
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 2.86"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX6-14D-L
- Zoro # G0417625
- UPC # 7498342539
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 2.86" |
Overall Length | 2.86 in |
Class M Copper Flex Conductor Size (AWG) | 6 |
Class I Copper Flex Conductor Size (AWG) | 6 |
Copper Code Conductor Size (AWG) | 6 |
Tongue Width (In.) | 0.48 |
Overall Length (mm) | 72.6 |
Wire Strip Length (mm) | 29 |
Tongue Width (mm) | 12.2 |
Class H Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (In.) | 1.13 |
Barrel Length (mm) | 27.2 |
Overall Length (In.) | 2.86 |
Barrel Length (In.) | 1.07 |
Class G Copper Flex Conductor Size (AWG) | 6 |
Stud Hole Size (mm) | 6.4 |
DLO Copper Flex Conductor Size (AWG) | 6 |
Class K Copper Flex Conductor Size (AWG) | 6 |
Description
Two-hole, flex lug, long barrel, #6 AWG wire, 1/4 stud hole, 1 hole spacing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Body Gasket, Killark VJ Series (VBNBWW)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-1PQ)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 35 to 60A Amp Range, 600V AC/DC Volt Rating (CVR-J-60060)
- HONEYWELL Snap Switch Terminal Enclosure, Plastic (5PA2)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Compression Connector, 6AWG-250Kcmil (LAMA250-56-QY)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-12-X)
- PANDUIT Tub Ring Term, N-Ins, 8 Awg, 1/4 Stud, PK200 (S8-14R-T)
- ZORO SELECT One Hole Lug Compress Conct, 500 kcmil (24C336)
- Panduit Lugs & Split Bolts