Shop All Compression Lugs
Panduit
Lug, Cu, Flb, 2 Hole, #4 Awg, 1/4, .63
Mfr # LCCX4-14A-L
Zoro # G0417689
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Long Barrel
- Width 0.55"
- Material Tin-Plated Copper
- Length 2.49"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX4-14A-L
- Zoro # G0417689
- UPC # 7498342545
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.55" |
Length | 2.49" |
Overall Length | 2.49 in |
DLO Copper Flex Conductor Size (AWG) | 4 |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (In.) | 39448 |
Barrel Length (mm) | 26.7 |
Overall Length (In.) | 2.49 |
Stud Hole Size (mm) | 6.4 |
Outer Diameter (mm) | 9.65 |
Outer Diameter (In.) | 0.38 |
Inside Diameter (In.) | 0.28 |
Overall Length (mm) | 63.2 |
Wire Strip Length (mm) | 28.6 |
Tongue Width (In.) | 0.55 |
Copper Code Conductor Size (AWG) | 4 |
Inside Diameter (mm) | 7.11 |
Barrel Length (In.) | 1.05 |
Tongue Width (mm) | 14 |
Description
Two-hole, flex lug, long barrel, #4 AWG wire, 1/4 stud hole, .63 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, 24 hr/7 Days, SPDT (FM1D14-AV-U)
- LEVITON GFI Receptacle (GFTR2-HGI)
- GE Thermal Unit, 45.00 to 45.00A (CR123C460B)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 25A, 32V AC, 1kA at 32V AC, 5 PK (AGC-25-R)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- QUICKCABLE Stater/Ground Lug, 3/0, 5/16", PK5 (6430-005E)
- Panduit Compression Lugs