Shop All Compression Lugs
Panduit
Lug, Cu, Flb, 2 Hole, 2/0 Awg, 3/8
Mfr # LCCX2/0-38D-X
Zoro # G0414450
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Long Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 3.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX2/0-38D-X
- Zoro # G0414450
- UPC # 7498342584
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.96" |
Length | 3.7" |
Overall Length | 3.7 in |
DLO Copper Flex Conductor Size (AWG) | 36557 |
Copper Code Conductor Size (AWG) | 36557 |
Tongue Width (mm) | 24.4 |
Wire Strip Length (In.) | 42378 |
Overall Length (mm) | 94 |
Wire Strip Length (mm) | 39.6 |
Inside Diameter (In.) | 0.51 |
Overall Length (In.) | 3.7 |
Inside Diameter (mm) | 12.95 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (In.) | 1.5 |
Barrel Length (mm) | 38.1 |
Outer Diameter (In.) | 0.64 |
Tongue Width (In.) | 0.96 |
Outer Diameter (mm) | 16.25 |
Stud Hole Size (In.) | 44993 |
Description
Two-hole, flex lug, long barrel, 2/0 AWG wire, 3/8 stud hole, 1 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED2A-71X)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 10A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-10)
- ZORO SELECT Mini Relay, SPST, 30A, 12VDC (5ZMU3)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN05A1AAA-R63/B)
- PANDUIT Battery Cable Lug, 2 Awg, 5/16" Stud, 45 Degree Bend (100 Pack), 100PK (A2-56RH-C)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CTC38)
- Panduit Compression Lugs