Shop All Compression Lugs
Panduit
Lug, Cu, Flb, 2 Hole, #2 Awg, 1/2, 1.75
Mfr # LCCX2-12-E
Zoro # G0422360
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 3/4"
- Material Tin-Plated Copper
- Length 4.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCX2-12-E
- Zoro # G0422360
- UPC # 7498342558
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 3/4" |
Length | 4.63" |
Overall Length | 4.63 in |
Stud Hole Size (mm) | 12.7 |
Overall Length (In.) | 4.63 |
Wire Strip Length (mm) | 37 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Class G Copper Flex Conductor Size (AWG) | 2 |
Tongue Width (In.) | 0.75 |
Overall Length (mm) | 117.6 |
Barrel Length (mm) | 34.5 |
Class I Copper Flex Conductor Size (AWG) | 2 |
Tongue Width (mm) | 19.1 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Stud Hole Size (In.) | 1 to 2 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (In.) | 1.44 |
Barrel Length (In.) | 1.36 |
Description
Two-hole, flex lug, long barrel, #2 AWG wire, 1/2 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Dual USB Wall Charger, Black (KL-50210A)
- QUINCY LAB Indicator Light, Red, 125 Volt (101-2202)
- ROBERTSHAW Electric Cooking Control, 120/240V (5300-613)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV0941L5)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #3 (CTAPF1-12-C)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- PANDUIT Lglug, 600mcm, 2hol, 1.75" Space, Wdw (LCC600-12W-6)
- QUICKCABLE Right Elbow, 4 Gauge, PK5 (6309-005F)
- Panduit Lugs & Split Bolts