Shop All Compression Lugs
Panduit
Lug, Cu, F, 2/0 Awg, 3/8 Stud, 45 deg
Mfr # LCAX2/0-38H-X
Zoro # G1150561
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 1.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX2/0-38H-X
- Zoro # G1150561
- UPC # 7498343540
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.96" |
Length | 1.74" |
Overall Length | 1.74 in |
Tongue Width (In.) | 0.96 |
Barrel Length (mm) | 21.1 |
Copper Code Conductor Size (AWG) | 36557 |
Stud Hole Size (In.) | 44993 |
Overall Length (mm) | 44.2 |
Barrel Length (In.) | 0.83 |
Tongue Width (mm) | 24.4 |
Stud Hole Size (mm) | 9.5 |
Wire Strip Length (mm) | 22.2 |
Overall Length (In.) | 1.74 |
Description
Lug,Cu,F,2/0 Awg,3/8 Stud,45 deg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- JOHNSON CONTROLS Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (Y65A13-0)
- LITTELFUSE Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (L60030M1PQ)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB4BW463)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCC4/0-38-X)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27L4BOX)
- Panduit Compression Lugs