Shop All Compression Lugs
Panduit
Lug, Cu, F, 2/0 Awg, 1/4 Stud
Mfr # LCAX2/0-14-X
Zoro # G0423925
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.96"
- Material Tin-Plated Copper
- Length 1.97"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX2/0-14-X
- Zoro # G0423925
- UPC # 7498344305
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.96" |
Length | 1.97" |
Overall Length | 1.97 in |
Barrel Length (In.) | 0.83 |
Overall Length (mm) | 50 |
Class M Copper Flex Conductor Size (AWG) | 36557 |
Overall Length (In.) | 1.97 |
Wire Strip Length (mm) | 22.2 |
Copper Code Conductor Size (AWG) | 36557 |
Wire Strip Length (In.) | 45115 |
Barrel Length (mm) | 21.1 |
Class H Copper Flex Conductor Size (AWG) | 36557 |
Class I Copper Flex Conductor Size (AWG) | 36557 |
Stud Hole Size (mm) | 6.4 |
Class G Copper Flex Conductor Size (AWG) | 36557 |
Class K Copper Flex Conductor Size (AWG) | 36557 |
Stud Hole Size (In.) | 44930 |
DLO Copper Flex Conductor Size (AWG) | 36557 |
Tongue Width (mm) | 24.4 |
Tongue Width (In.) | 0.96 |
Description
One-hole, flex lug, 2/0 AWG wire, 1/4 stud hole, standard package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMLEX AMERICA Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (SAM-3000-12)
- HUBBELL WIRING DEVICE-KELLEMS Industrial Grade, Locking Switches, General Purpose AC, Momentary Single Pole Double Throw Center Off, 15A 120/277V AC Ivory Key Guide (HBL1556LI)
- SOUTHWIRE Welding Cable, 500 ft, Copper, 600V, Black (104160508)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 40A, 600V AC, Indicating (LPJ-40SPI)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-12-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Tub Ring Trm, N-Ins, 1, 2Awg, 5/16Stud, PK200 (S2-56R-T)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C330)
- Panduit Lugs & Split Bolts