Shop All Compression Lugs
Panduit
Lug, Cu, F, 2 Hole, #2 Awg, 1/4, .75
Mfr # LCDX2-14B-E
Zoro # G0420005
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX2-14B-E
- Zoro # G0420005
- UPC # 7498342687
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.7" |
Length | 2-1/4" |
Overall Length | 2.25 in |
DLO Copper Flex Conductor Size (AWG) | 2 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Barrel Length (mm) | 15 |
Class G Copper Flex Conductor Size (AWG) | 2 |
Tongue Width (mm) | 17.8 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Barrel Length (In.) | 0.59 |
Wire Strip Length (mm) | 17 |
Tongue Width (In.) | 0.7 |
Overall Length (mm) | 57.2 |
Stud Hole Size (mm) | 6.4 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Class I Copper Flex Conductor Size (AWG) | 2 |
Overall Length (In.) | 2.25 |
Copper Code Conductor Size (AWG) | 2 |
Stud Hole Size (In.) | 44930 |
Description
Two-hole, flex lug, #2 AWG wire, 1/4 stud hole, .75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3SCT11)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASE24X12X4NK)
- EATON CUTLER-HAMMER Circuit Breaker, CCV Series 200A, 2 Pole, 120/240V AC (CCV2200)
- HYDROMAXX 1.5 in. x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT112050FB)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C385)
- Panduit Compression Lugs