Shop All Compression Lugs
Panduit
Lug, Cu, 777.7 Kcmil, Narrow, 1/2" Stud
Mfr # LCDXN750-12-3
Zoro # G0423864
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 750 STR/Flex
- Connector Type Standard Barrel
- Width 1-1/2"
- Material Tin-Plated Copper
- Length 5.55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCDXN750-12-3
- Zoro # G0423864
- UPC # 7498344485
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 750 STR/Flex |
Width | 1-1/2" |
Length | 5.55" |
Overall Length | 5.55 in |
Overall Length (In.) | 5.55 |
Wire Strip Length (In.) | 1.75 |
Tongue Width (mm) | 38.1 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (mm) | 42.2 |
Overall Length (mm) | 141 |
Tongue Width (In.) | 1.5 |
Stud Hole Size (mm) | 12.7 |
Barrel Length (In.) | 1.66 |
Wire Strip Length (mm) | 45 |
Description
The two-hole standard barrel copper compression flex lug with inspection window and narrow tongue has a diesel locomotive flex conductor size of 777.7 kcmil. The stud hole is 1/2 (12.7mm) with a 1.75 (44.45mm) hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 12 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. RD (E2542S.41.03)
- RACO Electrical Box Cover, Octagon, [Delete] Gang, Octagon, Galvanized Steel, Flat, Blank (722)
- HUBBELL 30A Flanged Twist-Lock Receptacle 2P 3W 250VAC (HBL2626)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 100 ft. (9557)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-56-L)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-38D-L)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PICO Lug-6 Ga 5/16" 3Pc, #4108KT (4108KT)
- Panduit Lugs & Split Bolts