Shop All Compression Lugs
Panduit
Lug, Cu, 600 Kcmil, Long, 1/2 Stud
Mfr # LCB600-12-6
Zoro # G0423900
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 600 kcmil
- Connector Type Long Barrel
- Width 1.7"
- Material Tin-Plated Copper
- Length 5.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB600-12-6
- Zoro # G0423900
- UPC # 7498390169
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 600 kcmil |
Width | 1.7" |
Length | 5.4" |
Overall Length | 5.4 in |
Copper Code Conductor Size (kcmil) | 600 |
Overall Length (mm) | 137.2 |
Barrel Length (mm) | 68.3 |
Overall Length (In.) | 5.4 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (In.) | 2.69 |
Wire Strip Length (In.) | 2.75 |
Wire Strip Length (mm) | 69.9 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (mm) | 43.2 |
Tongue Width (In.) | 1.7 |
Description
Lug,Cu,600 Kcmil,Long,1/2 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- HUBBELL 50A Twist-Lock Plug 2P 3W 480VAC BK/WT (CS8465C)
- EATON 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 65 (LS-S11-ZB)
- TRIPP LITE Power Conditioner, Small Tower, 2.4kVA (LC 2400)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- PANDUIT Compression Connector, 1/0-12 AWG (CTAPF1/0-12-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAX2-38-E)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug Compression Connector, No.4 AWG (LCBX4-14-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- QUICKCABLE Stater/Ground Lug, 4/0, 3/8", PK5 (6440-005F)
- Panduit Compression Lugs