Shop All Compression Lugs
Panduit
Lug, Cu, 500 Kcmil, Long, 5/8 Stud
Mfr # LCB500-58-6
Zoro # G0412795
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Long Barrel
- Width 1.54"
- Material Tin-Plated Copper
- Length 4.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB500-58-6
- Zoro # G0412795
- UPC # 7498390165
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.54" |
Length | 4.74" |
Overall Length | 4.74 in |
Stud Hole Size (In.) | 45054 |
Barrel Length (mm) | 63.5 |
Tongue Width (mm) | 39.1 |
Stud Hole Size (mm) | 15.9 |
Overall Length (mm) | 120.4 |
Barrel Length (In.) | 2.5 |
Tongue Width (In.) | 1.54 |
Copper Code Conductor Size (kcmil) | 500 |
Wire Strip Length (mm) | 65.1 |
Wire Strip Length (In.) | 2.56 |
Overall Length (In.) | 4.74 |
Description
One-hole, long barrel lug, 500 kcmil cable, 5/8 stud hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Polycarbonate Enclosure, 16 in H, 14 in W, 8 in D, NEAM 4X, Hinged (HW-P161408CHQR)
- MARINCO 5279 Marinco 15A 125V 2P 3W Flanged Outlet (5279)
- IFM Ultrasonic Sensor, M18, DC PNP, 60-800mm (UGT582)
- EATON BUSSMANN Circuit Limiter, ANL Series, 275A, Fast-Acting, 32V AC, Bolt-On (ANL-275)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAF4-38-L)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB2-600-EC)
- Panduit Compression Lugs