Shop All Compression Lugs
Panduit
Lug, Cu, #4 Awg, Narrow, 1/4 Stud
Mfr # LCAN4-14-L
Zoro # G0424765
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 4 to 3 AWG STR, 2 AWG SOL
- Connector Type Standard Barrel
- Width 0.4"
- Material Tin-Plated Copper
- Length 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAN4-14-L
- Zoro # G0424765
- UPC # 7498360330
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4 to 3 AWG STR, 2 AWG SOL |
Width | 0.4" |
Length | 1.63" |
Overall Length | 1.63 in |
Tongue Width (In.) | 0.4 |
Tongue Width (mm) | 10.2 |
Stud Hole Size (In.) | 44930 |
Barrel Length (mm) | 20.6 |
Wire Strip Length (In.) | 45115 |
Copper Code Conductor Size (AWG) | 4 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (mm) | 22.2 |
Overall Length (In.) | 1.63 |
Overall Length (mm) | 41.4 |
Barrel Length (In.) | 0.81 |
Description
One-hole, standard barrel with window, narrow tongue lug, #4 — #3 AWG STR, #2 AWG SOL wire, 1/4 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (1A487)
- WINNIE INDUSTRIES 2in. Bridle Ring Saddle, 100PK (WBRS200)
- GE Thermal Unit, 1.67 to 1.79A (CR123C196A)
- TECHFLEX Insultherm Tru-Fit Fiberglass 7/8", Black (FGL0.88BK)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-12-X)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28A1)
- Panduit Compression Lugs