Shop All Compression Lugs
Panduit
Lug, Cu, 350 Kcmil, 5/8 Stud
Mfr # LCA350-58-X
Zoro # G0425720
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Standard Barrel
- Width 1.28"
- Material Tin-Plated Copper
- Length 3.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCA350-58-X
- Zoro # G0425720
- UPC # 7498390198
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.28" |
Length | 3.3" |
Overall Length | 3.3 in |
Stud Hole Size (In.) | 45054 |
Tongue Width (mm) | 32.5 |
Overall Length (mm) | 83.8 |
Wire Strip Length (In.) | 1.5 |
Tongue Width (In.) | 1.28 |
Wire Strip Length (mm) | 38.1 |
Barrel Length (In.) | 1.44 |
Overall Length (In.) | 3.3 |
Copper Code Conductor Size (kcmil) | 350 |
Barrel Length (mm) | 36.6 |
Stud Hole Size (mm) | 15.9 |
Description
One-hole, standard barrel with window lug, 350 kcmil cable, 5/8 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAIL ELECTRONICS 1M UNIV JUMP B I C14 TO C13R (3514.039)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP35LRR9)
- METRA ELECTRONICS YELLOW NYLON BUTT CONNECTOR 12-10 GAUGE, PK 100 (YNBC)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (XACA9413)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-12-X)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCDX1/0-38D-X)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- ILSCO Surecrimp Copper Compression Sleeve, PK3 (CT-4-EC)
- Panduit Compression Lugs