Shop All Compression Lugs
Panduit
Lug, Cu, 350 Kcmil, 1/2 Stud
Mfr # LCAX350-12-6
Zoro # G0413172
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Standard Barrel
- Width 1.54"
- Material Tin-Plated Copper
- Length 3.09"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX350-12-6
- Zoro # G0413172
- UPC # 7498343591
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.54" |
Length | 3.09" |
Overall Length | 3.09 in |
Stud Hole Size (mm) | 12.7 |
Outer Diameter (In.) | 1.06 |
Class H Copper Flex Conductor Size (kcmil) | 350 |
Outer Diameter (mm) | 26.92 |
Wire Strip Length (mm) | 34.9 |
Inside Diameter (In.) | 0.84 |
Tongue Width (mm) | 39.1 |
Wire Strip Length (In.) | 39450 |
Stud Hole Size (In.) | 1 to 2 |
Tongue Width (In.) | 1.54 |
Class G Copper Flex Conductor Size (kcmil) | 350 |
Inside Diameter (mm) | 21.33 |
Overall Length (mm) | 78.5 |
Barrel Length (mm) | 32.8 |
Barrel Length (In.) | 1.29 |
Class I Copper Flex Conductor Size (kcmil) | 350 |
Class K Copper Flex Conductor Size (kcmil) | 350 |
DLO Copper Flex Conductor Size (kcmil) | 373.7 |
Class M Copper Flex Conductor Size (kcmil) | 350 |
Overall Length (In.) | 3.09 |
Description
One-hole, flex lug, 350 kcmil cable, 1/2 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NEMA 20A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (2097TRW)
- SIEMENS Assembly Support, Screw Terminals, Black (3RU29463AA01)
- SQUARE D End Barrier, Natural, 6.60 in L, 6 Pole (9080GK6B)
- SOUTHWIRE Switch Box Old Work Box Plaster Ear (OWE)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- Panduit Compression Lugs