Shop All Compression Lugs
Panduit
Lug, Cu, 350, Flex, 1/2" Stud, 1.75spc
Mfr # LCCX350-12-6
Zoro # G0413032
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Long Barrel
- Width 1.54"
- Material Tin-Plated Copper
- Length 6.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCCX350-12-6
- Zoro # G0413032
- UPC # 7498342625
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.54" |
Length | 6.13" |
Overall Length | 6.13 in |
Barrel Length (In.) | 2.5 |
DLO Copper Flex Conductor Size (kcmil) | 373.7 |
Overall Length (In.) | 6.13 |
Wire Strip Length (In.) | 42409 |
Inside Diameter (mm) | 21.33 |
Outer Diameter (In.) | 1.06 |
Barrel Length (mm) | 63.5 |
Overall Length (mm) | 155.7 |
Tongue Width (In.) | 1.54 |
Outer Diameter (mm) | 26.92 |
Stud Hole Size (mm) | 12.7 |
Stud Hole Size (In.) | 1 to 2 |
Wire Strip Length (mm) | 65.1 |
Inside Diameter (In.) | 0.84 |
Tongue Width (mm) | 39.1 |
Description
Lug,Cu,350,Flex,1/2 In. Stud,1.75spc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinge Pin Kits, Steel (GHPINMS)
- VELCRO BRAND Hook-and-Loop Cable Tie, Black, 8" L, PK675 (170075)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1003-100)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A18P16)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCCF4/0-38D-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Lglug, 250mcm, 1.75in Space, Nowdw (LCC250-12-X)
- PANDUIT Mechanical Connector, 14 SOL-4 AWG (ML4-CY)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C404)
- Panduit Lugs & Split Bolts