Shop All Compression Lugs
Panduit
Lug, Cu, 300 Kcmil, Flared, 1/2 Stud
Mfr # LCAF300-12-6
Zoro # G0255639
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type Flared Barrel
- Width 1.39"
- Material Tin-Plated Copper
- Length 3.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAF300-12-6
- Zoro # G0255639
- UPC # 7498355799
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 300 kcmil |
Width | 1.39" |
Length | 3.37" |
Overall Length | 3.37 in |
Barrel Length (In.) | 1.65 |
Overall Length (In.) | 3.37 |
Wire Strip Length (In.) | 1.75 |
Class M Copper Flex Conductor Size (kcmil) | 300 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (mm) | 85.6 |
Tongue Width (mm) | 35.3 |
Barrel Length (mm) | 42 |
Wire Strip Length (mm) | 44.5 |
Stud Hole Size (mm) | 12.7 |
Class K Copper Flex Conductor Size (kcmil) | 300 |
Tongue Width (In.) | 1.39 |
Description
Lug,Cu,300 Kcmil,Flared,1/2 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Red, 18 AWG, 6mm ba, PK500 (701-132)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AS55)
- TWECO Ground Clamp 200A and Lead Assy (WS200G10)
- WIEGMANN 304 Stainless steel Enclosure, 12 in H, 8 in D, NEMA 4X, Hinged (BN4121008CHQTSS)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- PANDUIT Replacement for Panduit Lcbx6-14-l (LCBX6-14-L PANDUIT)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-10-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCCF2/0-12-X)
- QUICKCABLE Magnalug Dual Wire, 2/0, PK5 (6520-005F)
- Panduit Lugs & Split Bolts