Shop All Compression Lugs
Panduit
Lug, Cu, 2 Hole, 500 Kcmil, Flared, 1/2Stud
Mfr # LCCF500-12-6
Zoro # G0413881
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 kcmil
- Connector Type Long Flared Barrel
- Width 1.89"
- Material Tin-Plated Copper
- Length 7.04"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCCF500-12-6
- Zoro # G0413881
- UPC # 7498375320
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 500 kcmil |
Width | 1.89" |
Length | 7.04" |
Overall Length | 7.04 in |
Wire Strip Length (In.) | 2.9375 |
DLO Copper Flex Conductor Size (kcmil) | 535.3 |
Barrel Length (In.) | 2.88 |
Tongue Width (mm) | 48 |
Stud Hole Size (In.) | 1 to 2 |
Barrel Length (mm) | 73.2 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (In.) | 1.89 |
Class M Copper Flex Conductor Size (kcmil) | 500 |
Class K Copper Flex Conductor Size (kcmil) | 500 |
Overall Length (In.) | 7.04 |
Overall Length (mm) | 178.8 |
Wire Strip Length (mm) | 74.6 |
Description
Lug,Cu,2 Hole,500 Kcmil,Flared,1/2Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 2 in. x 6 in., GRC (876690)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-100)
- OMRON Solid State Relay, 12 to 24VDC, 15A (G3PE-215B DC12-24)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-3CR)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-12-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- PANDUIT Copper Compression Lug, 2 Hole, #10 AWG, (LCC10-14JAW-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-56-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-14-X)
- Panduit Lugs & Split Bolts