Shop All Compression Lugs
Panduit
Lug, Cu, 2 Hole, 4/0 Awg, 3/8 Stud
Mfr # LCC4/0-38D-X
Zoro # G0415473
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Long Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 3.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC4/0-38D-X
- Zoro # G0415473
- UPC # 7498338287
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.06" |
Length | 3.99" |
Overall Length | 3.99 in |
Tongue Width (In.) | 1.06 |
Overall Length (In.) | 3.99 |
Stud Hole Size (In.) | 44993 |
Wire Strip Length (In.) | 1.63 |
Barrel Length (In.) | 1.56 |
Barrel Length (mm) | 39.6 |
Overall Length (mm) | 101.3 |
Copper Code Conductor Size (AWG) | 36617 |
Tongue Width (mm) | 26.9 |
Stud Hole Size (mm) | 9.5 |
Wire Strip Length (mm) | 41.3 |
Description
Two-hole, long barrel lug, 4/0 AWG wire, 3/8 stud hole, 1 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 30A, 600VAC, 2P (2510MBR2)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-12D)
- IGUS Mounting Brkt Set, E2-10 Series, 10 W (E2-100-10-12PZ)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ2LE024MVAB)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Copper Compression Lug, 1 Hole, 3/0 AWG, Narrow Tongue, LCAN3/0-38-X (LCAN3/0-38-X)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24D024)
- Panduit Lugs & Split Bolts