Shop All Compression Lugs
Panduit
Lug, Cu, 2 Hole, 350 Kcmil, Narrow, 3/8Stud
Mfr # LCDXN350-38D-6
Zoro # G0412341
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Standard Barrel
- Width 1.06"
- Material Tin-Plated Copper
- Length 3.76"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDXN350-38D-6
- Zoro # G0412341
- UPC # 7498344991
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.06" |
Length | 3.76" |
Overall Length | 3.76 in |
Overall Length (In.) | 3.76 |
Tongue Width (In.) | 1.06 |
Stud Hole Size (In.) | 44993 |
Barrel Length (mm) | 32.8 |
Overall Length (mm) | 95 |
Stud Hole Size (mm) | 9.5 |
Tongue Width (mm) | 26.9 |
Wire Strip Length (mm) | 35 |
Barrel Length (In.) | 1.29 |
Wire Strip Length (In.) | 1.38 |
Description
Lug,Cu,2 Hole,350 Kcmil,Narrow,3/8Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELAIRE VENTOSTAT WALL MT TRANSMITTER, 1CH CO2, PASSIVE TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100)
- CANTEX COUPLING EXPANSION1-1/4"" (5144034U)
- KNIPEX End Ferrules, 12 AWG (4.0mm2) No, PK200 (97 99 395)
- CRYDOM Solid State Relay, 3 to 32VDC, 65A (CMRD4865)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-38-L)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D005)
- Panduit Compression Lugs