Shop All Compression Lugs
Panduit
Lug, Cu, 2 Hole, 350 Kcmil, 3/8 Stud
Mfr # LCDX350-38D-6
Zoro # G0424180
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Standard Barrel
- Width 1.54"
- Material Tin-Plated Copper
- Length 3.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX350-38D-6
- Zoro # G0424180
- UPC # 7498342407
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.54" |
Length | 3.74" |
Overall Length | 3.74 in |
Barrel Length (In.) | 1.29 |
Stud Hole Size (mm) | 9.5 |
Overall Length (In.) | 3.74 |
Wire Strip Length (mm) | 35 |
Class H Copper Flex Conductor Size (kcmil) | 350 |
Wire Strip Length (In.) | 1.38 |
Overall Length (mm) | 95 |
Class K Copper Flex Conductor Size (kcmil) | 350 |
Tongue Width (In.) | 1.54 |
Class M Copper Flex Conductor Size (kcmil) | 350 |
Tongue Width (mm) | 39.1 |
DLO Copper Flex Conductor Size (kcmil) | 373.7 |
Barrel Length (mm) | 32.8 |
Stud Hole Size (In.) | 44993 |
Class I Copper Flex Conductor Size (kcmil) | 350 |
Class G Copper Flex Conductor Size (kcmil) | 350 |
Description
Two-hole, flex lug, 350 kcmil cable, 3/8 stud hole, 1 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/2" x 25FT- Red (HS3-050-25-RD)
- AC WORKS 1FT 30A 6-30P Commercial HVAC Plug to L6-30R 30A 250V Locking Connector (S630L630-012)
- ENM Hour Meter, Back Flange Mounting, 6 Digit (T51D52)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.59" Inside Diameter - 165' Length - Black (HGNS-040-50)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCC6-56BW-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- PANDUIT Lug Compression Connector, 600 Kcmil (LCA600-12-6)
- PANDUIT Copper Compression Lug, 2 Hole, 45 Degree Bend0 Kcmi (LCDX450-12-6)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- Panduit Compression Lugs