Shop All Compression Lugs
Panduit
Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75
Mfr # LCDX350-12-6
Zoro # G0413330
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Standard Barrel
- Width 1.54"
- Material Tin-Plated Copper
- Length 4.92"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX350-12-6
- Zoro # G0413330
- UPC # 7498342411
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.54" |
Length | 4.92" |
Overall Length | 4.92 in |
Stud Hole Size (mm) | 12.7 |
Outer Diameter (In.) | 1.06 |
Barrel Length (mm) | 32.8 |
Class I Copper Flex Conductor Size (kcmil) | 350 |
Outer Diameter (mm) | 26.92 |
Inside Diameter (In.) | 0.84 |
Barrel Length (In.) | 1.29 |
Overall Length (mm) | 125 |
Class H Copper Flex Conductor Size (kcmil) | 350 |
Wire Strip Length (In.) | 15/16 |
DLO Copper Flex Conductor Size (kcmil) | 373.7 |
Tongue Width (mm) | 39.1 |
Inside Diameter (mm) | 21.33 |
Class M Copper Flex Conductor Size (kcmil) | 350 |
Class G Copper Flex Conductor Size (kcmil) | 350 |
Tongue Width (In.) | 1.54 |
Wire Strip Length (mm) | 23.6 |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (In.) | 4.92 |
Class K Copper Flex Conductor Size (kcmil) | 350 |
Description
Two-hole, flex lug, 350 kcmil cable, 1/2 stud hole, 1.75 hole spacing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Pilot Light Lens, 30mm, Green, Plastic (E34H3)
- SIEMENS Plug-In Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (3TX7114-5LC13)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-15R, Gray (HBL415GY)
- KILLARK Conduit Outlet Body, C, 1/2 In. (OC-1)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-56-X)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-10AH-L)
- PANDUIT Al Lug, 4brl, 2 Awg-600 Kcmil, 3/8" Stud (LAM4SB600-38-1Y)
- SEACHOICE Tinned Battery Lug, #6 25/Pack (63901)
- Panduit Lugs & Split Bolts