Shop All Compression Lugs
Panduit
Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75
Mfr # LCC350-12W-X
Zoro # G0413680
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Long Barrel
- Width 1.28"
- Material Tin-Plated Copper
- Length 5.76"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC350-12W-X
- Zoro # G0413680
- UPC # 7498379843
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.28" |
Length | 5.76" |
Overall Length | 5.76 in |
Outer Diameter (mm) | 22.35 |
Inside Diameter (mm) | 17.78 |
Wire Strip Length (mm) | 58.7 |
Overall Length (In.) | 5.76 |
Outer Diameter (In.) | 0.88 |
Barrel Length (mm) | 56.9 |
Barrel Length (In.) | 2.24 |
Copper Code Conductor Size (kcmil) | 350 |
Stud Hole Size (In.) | 1 to 2 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (In.) | 1.28 |
Inside Diameter (In.) | 0.7 |
Overall Length (mm) | 146.3 |
Tongue Width (mm) | 32.5 |
Wire Strip Length (In.) | 42405 |
Description
Two-hole, long barrel lug with window, 350 kcmil, 1/2 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, Straight, 3/4 In. (074-09-3513)
- DAYTON Lamp Module and Contact Block, 22mm, 2NO (30G195)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 2 pole, 600V, 277VAC 60Hz coil, NEMA 1 (8903LG20V04)
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT265CL-PURPLE)
- PANDUIT Copper Compression Lug, 1 Hole, #8 AWG, #10 (4.8mm) Stud, LCA8-10H-L (LCA8-10H-L)
- PANDUIT Aluminum Mechanical Lug, 1 Hole, Vertica (LAM2SA300-38-3)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-12-6)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C321)
- Panduit Lugs & Split Bolts