Shop All Compression Lugs
Panduit
Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75
Mfr # LCC350-12-X
Zoro # G0413069
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 kcmil
- Connector Type Long Barrel
- Width 1.28"
- Material Tin-Plated Copper
- Length 5.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC350-12-X
- Zoro # G0413069
- UPC # 7498390255
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 350 kcmil |
Width | 1.28" |
Length | 5.99" |
Overall Length | 5.99 in |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (In.) | 5.99 |
Copper Code Conductor Size (kcmil) | 350 |
Inside Diameter (mm) | 17.78 |
Barrel Length (In.) | 2.24 |
Inside Diameter (In.) | 0.7 |
Wire Strip Length (In.) | 42405 |
Wire Strip Length (mm) | 58.7 |
Tongue Width (mm) | 32.5 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (In.) | 1.28 |
Outer Diameter (mm) | 22.35 |
Outer Diameter (In.) | 0.88 |
Overall Length (mm) | 152.1 |
Barrel Length (mm) | 56.9 |
Description
Two-hole, long barrel lug, 350 kcmil cable, 1/2 stud hole, 1.75 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- EATON BUSSMANN Forklift Limiter Fuse, ACK Series, 140A, Time-Delay, Not Rated, Bolt-On (ACK-140)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG12J55M1)
- TRIPP LITE Ups Stand By Tripp Lite (2-9USTAND)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-14-X)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Copper Compression Lug, 1 Hole, 500 kcmi (LCA500-12F-6)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (24C340)
- Panduit Compression Lugs