Shop All Compression Lugs
Panduit
Lug, Cu, 2 Hole, 2/0 Awg, 3/8 Stud
Mfr # LCC2/0-38D-X
Zoro # G0415561
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Long Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 3.82"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCC2/0-38D-X
- Zoro # G0415561
- UPC # 7498338277
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.85" |
Length | 3.82" |
Overall Length | 3.82 in |
Tongue Width (mm) | 21.6 |
Wire Strip Length (mm) | 39.7 |
Overall Length (mm) | 97 |
Stud Hole Size (mm) | 9.5 |
Stud Hole Size (In.) | 44993 |
Copper Code Conductor Size (AWG) | 36557 |
Wire Strip Length (In.) | 1.56 |
Tongue Width (In.) | 0.85 |
Overall Length (In.) | 3.82 |
Barrel Length (mm) | 38.1 |
Barrel Length (In.) | 1.5 |
Description
Two-hole, long barrel lug, 2/0 AWG wire, 3/8 stud hole, 1 hole spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8670)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP0941L5)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T173)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GAXE)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Panduit Lca500-12-6 One Hole Copper Compression Lug Connector, 6PK (LCA500-12-6)
- PANDUIT Tub Ring Term, N-Ins, 1, 2Awg, 1/4Stud, PK200 (S2-14R-T)
- PANDUIT Tub Ring Term, N-Ins, 6Awg, 5/16 Stud, PK200 (S6-56R-T)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Mech Lug, Cu, S ft., #14-#4 Awg, 1/4 Stud (CXS70-14-C)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK70)
- Panduit Compression Lugs