Shop All Compression Lugs
Panduit
Lug, Cu, 2 Hole, #2 Awg, 1/4 Stud
Mfr # LCDX2-14D-E
Zoro # G0257300
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCDX2-14D-E
- Zoro # G0257300
- UPC # 7498342690
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.7" |
Length | 2-1/2" |
Overall Length | 2.5 in |
Class G Copper Flex Conductor Size (AWG) | 2 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Tongue Width (In.) | 0.7 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 17 |
Class I Copper Flex Conductor Size (AWG) | 2 |
Copper Code Conductor Size (AWG) | 2 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Barrel Length (mm) | 15 |
Stud Hole Size (In.) | 44930 |
Overall Length (In.) | 2.5 |
Overall Length (mm) | 63.5 |
Tongue Width (mm) | 17.8 |
Barrel Length (In.) | 0.59 |
Stud Hole Size (mm) | 6.4 |
Class K Copper Flex Conductor Size (AWG) | 2 |
Description
Lug,Cu,2 Hole,#2 Awg,1/4 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 3/4" L, 5/8" W, Black Plastic Wire Clip, Package quantity: 1000 (ACC19-A-M20)
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 20 in W, 11 in D, NEMA 12; 13, Screw On (WC16C20)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100RB)
- WIREMOLD Raceway Bender, Gray, Steel (600B)
- PANDUIT Lug Compression Connector, 14-2/0 AWG (LAMA2/0-14-QY)
- PANDUIT Lug Compression Connector, 4-3 AWG, PK50 (LCA4-56-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Lug Compression Connector, 250 Kcmil (LCAX250-12-X)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C369)
- Panduit Compression Lugs