Shop All Compression Lugs
Panduit
Lug, Cu, 2 Hole, 1/0 Awg, 3/8 Stud, 1
Mfr # LCC1/0-38D-X
Zoro # G0416009
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Long Barrel
- Width 0.76"
- Material Tin-Plated Copper
- Length 3.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCC1/0-38D-X
- Zoro # G0416009
- UPC # 7498338271
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.76" |
Length | 3.69" |
Length (mm) | 93.7 |
Stud Hole Size (In.) | 44993 |
Barrel Length (In.) | 1.44 |
Tongue Width In. (mm) | 0.76 (19.3) |
Stud Hole Size In. (mm) | 3/8 (9.5) |
Wire Strip Length (In.) | 1.5 |
Wire Strip Length (mm) | 38.1 |
Length In (mm) | 3.69 (93.7) |
Code Conductor Size | 1/0 AWG Code |
Conductor Size | 1/0 AWG Code |
Wire Strip Length In. (mm) | 1.5 (38.1) |
Tongue Width (In.) | 0.76 |
Barrel Length (mm) | 36.6 |
Length (In.) | 3.69 |
Copper Conductor Size | 1/0 AWG |
Barrel Length In. (mm) | 1.44 (36.6) |
Stud Hole Size (mm) | 9.5 |
Tongue Width (mm) | 19.3 |
Description
Lug,Cu,2 Hole,1/0 Awg,3/8 Stud,1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Cover, Non Fused, 30A, NEMA 4X (HBLDS3RC)
- GARDNER BENDER 24" L Beadle Wrap Black PK 5 (45-24BEADBK)
- MIDWEST ELECTRIC GD Disc, 2P Fusible Typ3R 240V, 60A (MGF222NR)
- BAILEY HYDRAULICS Electronic Pressure Switch 300-2500 PSI, 5 Amp, 9000 Max PSI, 220252 (220252)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCD10-14A-L)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, (LCD1/0-14AF-X)
- PANDUIT Lug, Cu, 2 Hole, 350 Kcmil, 1/2 Stud, 1.75 (LCDX350-12-6)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAX4/0-12-X)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (4840H)
- Panduit Lugs & Split Bolts