Shop All Compression Lugs
Panduit
Lug, Cu, #2 Awg, 5/16 Stud, 45 deg
Mfr # LCAX2-56H-E
Zoro # G1096180
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.7"
- Material Tin-Plated Copper
- Length 1.42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX2-56H-E
- Zoro # G1096180
- UPC # 7498344297
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.7" |
Length | 1.42" |
Overall Length | 1.42 in |
Class K Copper Flex Conductor Size (AWG) | 2 |
Stud Hole Size (In.) | 42.491 |
Class I Copper Flex Conductor Size (AWG) | 2 |
Tongue Width (In.) | 0.7 |
Stud Hole Size (mm) | 7.9 |
Class G Copper Flex Conductor Size (AWG) | 2 |
Overall Length (mm) | 36.1 |
Copper Code Conductor Size (AWG) | 2 |
DLO Copper Flex Conductor Size (AWG) | 2 |
Overall Length (In.) | 1.42 |
Class H Copper Flex Conductor Size (AWG) | 2 |
Class M Copper Flex Conductor Size (AWG) | 2 |
Wire Strip Length (mm) | 17.5 |
Barrel Length (In.) | 0.59 |
Tongue Width (mm) | 17.8 |
Barrel Length (mm) | 15 |
Description
Lug,Cu,#2 Awg,5/16 Stud,45 deg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 175A, 3P, 600VAC, 1P Primary (16321-3)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S01-BL-UP)
- MERSEN Glass Fuse, SMG Series, Fast-Acting, 2A, 125 to 350V AC (SMG2)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 2 Pole, 240/415/440V AC, C Curve (M9F42202)
- PANDUIT Lug Compression Connector, No.1 AWG (LCB1-38-E)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-56-E)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C405)
- Panduit Compression Lugs