Shop All Compression Lugs
Panduit
Lug, Cu, 1/0 Awg, Narrow, 5/16 Stud
Mfr # LCAN1/0-56-X
Zoro # G0426375
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 0.52"
- Material Tin-Plated Copper
- Length 2.02"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAN1/0-56-X
- Zoro # G0426375
- UPC # 7498360334
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.52" |
Length | 2.02" |
Overall Length | 2.02 in |
Stud Hole Size (In.) | 45062 |
Barrel Length (In.) | 0.94 |
Stud Hole Size (mm) | 7.9 |
Wire Strip Length (In.) | 1 |
Tongue Width (In.) | 0.52 |
Wire Strip Length (mm) | 25.4 |
Tongue Width (mm) | 13.2 |
Copper Code Conductor Size (AWG) | 36526 |
Overall Length (mm) | 50.8 |
Barrel Length (mm) | 23.9 |
Overall Length (In.) | 2.02 |
Description
One-hole, standard barrel with window, narrow tongue lug, 1/0 AWG wire, 5/16 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1 C-50)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- SIEMENS Circuit Breaker, QFGA2 Series 20A, 1 Pole, 120V AC (Q120DF)
- SQUARE D Miniature Circuit Breaker, EDB Series 20A, 2 Pole, 277/480V AC (EDB24020SA)
- PANDUIT Lug Compression Connector, 500 Kcmil (LCC500-12-6)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-38-L)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- PANDUIT Lug Compression Connector, No.1 AWG (LCAX1-38-X)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-38-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- ABB C Tap, Blue, 24, Main 10-8, Branch 10-12 (54710)
- Panduit Compression Lugs