Shop All Compression Lugs
Panduit
Lug, Cu, 1/0 Awg, Narrow, 1/4 Stud
Mfr # LCAN1/0-14-X
Zoro # G0412104
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 0.52"
- Material Tin-Plated Copper
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAN1/0-14-X
- Zoro # G0412104
- UPC # 7498360333
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.52" |
Length | 2" |
Overall Length | 2 in |
Overall Length (In.) | 2 |
Stud Hole Size (mm) | 6.4 |
Wire Strip Length (mm) | 25.4 |
Wire Strip Length (In.) | 1 |
Barrel Length (mm) | 23.9 |
Copper Code Conductor Size (AWG) | 36526 |
Stud Hole Size (In.) | 44930 |
Barrel Length (In.) | 0.94 |
Tongue Width (mm) | 13.2 |
Tongue Width (In.) | 0.52 |
Overall Length (mm) | 49.5 |
Description
One-hole, standard barrel with window, narrow tongue lug, 1/0 AWG wire, 1/4 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6-A)
- LEVITON Receptacle (21254-HI)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 1000 (PLT2I-M)
- PANDUIT Lug Compression Connector, No.8 AWG (LCA8-38-L)
- PANDUIT Compression Connector, 4AWG-500Kcmil (LAMA500-38-6Y)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAF2/0-38-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-14-E)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- Panduit Lugs & Split Bolts