Shop All Compression Lugs
Panduit
Lug, Cu, 1/0 Awg, Flared, 5/16 Stud
Mfr # LCAF1/0-56-X
Zoro # G0423401
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Flared Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 2.46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAF1/0-56-X
- Zoro # G0423401
- UPC # 7498355770
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.85" |
Length | 2.46" |
Overall Length | 2.46 in |
Class K Copper Flex Conductor Size (AWG) | 36526 |
Class M Copper Flex Conductor Size (AWG) | 36526 |
Tongue Width (In.) | 0.85 |
DLO Copper Flex Conductor Size (AWG) | 36526 |
Wire Strip Length (mm) | 36.5 |
Barrel Length (mm) | 34.3 |
Barrel Length (In.) | 1.35 |
Stud Hole Size (In.) | 45062 |
Overall Length (In.) | 2.46 |
Overall Length (mm) | 62.5 |
Stud Hole Size (mm) | 7.9 |
Tongue Width (mm) | 21.6 |
Description
Lug,Cu,1/0 Awg,Flared,5/16 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., JB Series (JBK-75)
- LEVITON Occupancy Sensor Wht (R02-IPS02-1LW)
- WIEGMANN N1 HNG CVG WIRE TROUGH 6X6X48 CS, GRY (T6648CH)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, C Curve (FAZ-C15/2)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCC2/0-12W-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Mechanical Connector, 8 SOL-1/0 AWG (ML1/0-LY)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, Flex, 3/0 AWG, Narrow, LCAXN3/0-14-X (LCAXN3/0-14-X)
- PANDUIT Lug Compression Connector, No.4 AWG (LCAX4-38-L)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14E1)
- Panduit Lugs & Split Bolts