Shop All Compression Lugs
Panduit
Lug, Cu, 1/0 Awg, Flared, 1/2 Stud
Mfr # LCAF1/0-12-X
Zoro # G0414563
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Flared Barrel
- Width 0.85"
- Material Tin-Plated Copper
- Length 2.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCAF1/0-12-X
- Zoro # G0414563
- UPC # 7498355772
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.85" |
Length | 2.77" |
Overall Length | 2.77 in |
Stud Hole Size (In.) | 1 to 2 |
Overall Length (mm) | 70.4 |
Barrel Length (mm) | 34.3 |
Stud Hole Size (mm) | 12.7 |
Wire Strip Length (mm) | 36.5 |
Barrel Length (In.) | 1.35 |
Copper Code Conductor Size (AWG) | 36526 |
Class M Copper Flex Conductor Size (AWG) | 36526 |
Class K Copper Flex Conductor Size (AWG) | 36526 |
Tongue Width (In.) | 0.85 |
DLO Copper Flex Conductor Size (AWG) | 36526 |
Overall Length (In.) | 2.77 |
Tongue Width (mm) | 21.6 |
Description
One-Hole, flared barrel, 1/0 AWG wire, 1/2 stud hole.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARLINGTON INDUSTRIES 1/2 in. Nylon Connector (LPCG50-1)
- TRIPP LITE Power Strip, 12-Outlet, 5-20P, 36in cord (PS361220)
- SIEMENS Meter Main, MM, 2 Spaces, 200A, Main Circuit Breaker, 1 Phase (MM0202B1200RJB)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 4in.Hx4in.L (F44GPA)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Replacement for Panduit Lcc4-38d-l (LCC4-38D-L PANDUIT)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-58-X)
- PANDUIT Lug Compression Connector, 300 Kcmil (LCA300-38-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-1-38-EC)
- Panduit Lugs & Split Bolts