Shop All Compression Lugs
Panduit
Lug, Cu, #1 Awg, Long, 1/2 Stud
Mfr # LCB1-12-E
Zoro # G0421974
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Long Barrel
- Width 3/4"
- Material Tin-Plated Copper
- Length 2.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCB1-12-E
- Zoro # G0421974
- UPC # 7498344910
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 3/4" |
Length | 2.81" |
Overall Length | 2.81 in |
Overall Length (mm) | 71.4 |
Barrel Length (mm) | 34.5 |
Overall Length (In.) | 2.81 |
Barrel Length (In.) | 1.36 |
Wire Strip Length (mm) | 36.5 |
Copper Code Conductor Size (AWG) | 1 |
Stud Hole Size (In.) | 1 to 2 |
Stud Hole Size (mm) | 12.7 |
Tongue Width (In.) | 0.75 |
Wire Strip Length (In.) | 1.44 |
Tongue Width (mm) | 19.1 |
Description
Lug,Cu,#1 Awg,Long,1/2 Stud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 2.62 in D, NEMA 4; 6; 12; 13, Screw On (A404DSC)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/2, PK10 (COL2409SS)
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1007)
- FLEX-STRUT Angle, Open, 60 deg., 2-Hole (FS-5143-60 E/G)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-38D-Q)
- PANDUIT Lglug, 400mcm, .5in, 1.75in, Nowdw (LCC400-12-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCD2-14A-Q)
- PANDUIT Copper Compression Lug, 2 Hole, #6 Awg, (LCD6-10B-L)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M16E58)
- Panduit Lugs & Split Bolts