Shop All Compression Lugs
Panduit
Lug, Cu, #1 Awg, 1/4 Stud, 45 deg
Mfr # LCAX1-14H-X
Zoro # G0423149
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Standard Barrel
- Width 0.76"
- Material Tin-Plated Copper
- Length 1.43"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX1-14H-X
- Zoro # G0423149
- UPC # 7498343510
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.76" |
Length | 1.43" |
Overall Length | 1.43 in |
Stud Hole Size (mm) | 6.4 |
Copper Code Conductor Size (AWG) | 1 |
Overall Length (In.) | 1.43 |
Barrel Length (mm) | 16.8 |
Tongue Width (In.) | 0.76 |
Wire Strip Length (mm) | 19.1 |
Stud Hole Size (In.) | 44930 |
Barrel Length (In.) | 0.66 |
Overall Length (mm) | 36.3 |
Tongue Width (mm) | 19.3 |
Description
One-hole, flex lug, #1 AWG wire, 1/4 stud hole, 45° angle tongue.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Cat-A-Pillars Wiring Device Spacer (100 Pack) (CA100)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB21CDC)
- HONEYWELL Toggle Switch (ON)-OFF-(ON) SPDT 5A @ 120V Solder Lug (11TW1-7)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1800A, Very Fast Acting, 650V AC, Square (PSR033US1800X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- PANDUIT Lug Compression Connector, 250Kcmil (LCA250-12-X)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- PANDUIT Lug, Cu, #2 Awg, 3/8 Stud, 90 deg (LCAX2-38F-E)
- PANDUIT Lug Compression Connector, 750 Kcmil (LCC750-00-6)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- Panduit Compression Lugs