Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG, PK50
Mfr # LCAX8-14F-L
Zoro # G0774203
product price: $3.19
/ea
Sold in multiples of 2 for $6.38
$6.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 0.99"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # LCAX8-14F-L
- Zoro # G0774203
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.48" |
Length | 0.99" |
Overall Length | 0.99 in |
Stud Hole Size (mm) | 6.4 |
Class G Copper Flex Conductor Size (AWG) | 8 |
DLO Copper Flex Conductor Size (AWG) | 8 |
Overall Length (mm) | 25.2 |
Class M Copper Flex Conductor Size (AWG) | 8 |
Wire Strip Length (mm) | 12.7 |
Class H Copper Flex Conductor Size (AWG) | 8 |
Overall Length (In.) | 0.99 |
Class I Copper Flex Conductor Size (AWG) | 8 |
Tongue Width (mm) | 12.2 |
Barrel Length (In.) | 0.42 |
Copper Code Conductor Size (AWG) | 8 |
Stud Hole Size (In.) | 44930 |
Tongue Width (In.) | 0.48 |
Class K Copper Flex Conductor Size (AWG) | 8 |
Barrel Length (mm) | 10.7 |
Description
Lug Compression Connector,No.8 AWG,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (B060403CH)
- ROBERTSHAW Class 2 Transformer, 40 VA, NEMA 1, Not Rated, 24V AC, 120V AC (620-403)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-11)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 25A, 32V AC, 1kA at 32V AC, 5 PK (AGC-25-R)
- PANDUIT Copper Compression Lug, 1 Hole, 300 Kcmi (LCAX300-12-6)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 185mm² Wire, M12, LCMA185-12-X (LCMA185-12-X)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-12-X)
- PANDUIT Copper Compression Lug, 2 Hole, #4 Awg F (LCCX4-38D-L)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCDX4/0-12-X)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CN)
- Panduit Lugs & Split Bolts