Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCDX8-10AF-L
Zoro # G0778029
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.41"
- Material Tin-Plated Copper
- Length 1.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCDX8-10AF-L
- Zoro # G0778029
- UPC # 7498342355
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.41" |
Length | 1.53" |
Overall Length | 1.53 in |
Tongue Width (In.) | 0.41 |
Class K Copper Flex Conductor Size (AWG) | 8 |
Stud Hole Size (mm) | 4.8 |
DLO Copper Flex Conductor Size (AWG) | 8 |
Barrel Length (In.) | 0.42 |
Wire Strip Length (mm) | 13 |
Class M Copper Flex Conductor Size (AWG) | 8 |
Tongue Width (mm) | 10.4 |
Class H Copper Flex Conductor Size (AWG) | 8 |
Overall Length (In.) | 1.53 |
Stud Hole Size (In.) | 0.19 |
Copper Code Conductor Size (AWG) | 8 |
Barrel Length (mm) | 10.7 |
Class I Copper Flex Conductor Size (AWG) | 8 |
Overall Length (mm) | 38.9 |
Class G Copper Flex Conductor Size (AWG) | 8 |
Description
Lug Compression Connector,No.8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 20 in H, 6 in D (SCE-20EL2006LP)
- GARDNER BENDER 16-14 AWG Wire Termination Kit 48 Piece PK48 (TK-1614)
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 3/8" Post - 25-Pack (242276)
- HUBBELL 15A Twist-Lock Connector 2P 3W 250VAC L6-15R BK/WT (HBL4579C)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCA4/0-38-X)
- PANDUIT Lug Compression Connector, No.8 AWG (LCBX8-14-L)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAX3/0-12H-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- BURNDY One Hole Lug Compress Conct, 750 kcmil (YA39A1)
- Panduit Lugs & Split Bolts