Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCDX8-10A-L
Zoro # G0778010
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.41"
- Material Tin-Plated Copper
- Length 1.74"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCDX8-10A-L
- Zoro # G0778010
- UPC # 7498343641
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.41" |
Length | 1.74" |
Overall Length | 1.74 in |
Class K Copper Flex Conductor Size (AWG) | 8 |
Barrel Length (mm) | 10.7 |
Class G Copper Flex Conductor Size (AWG) | 8 |
Copper Code Conductor Size (AWG) | 8 |
Overall Length (In.) | 1.74 |
Tongue Width (In.) | 0.41 |
Class H Copper Flex Conductor Size (AWG) | 8 |
Stud Hole Size (In.) | 0.19 |
Overall Length (mm) | 44.2 |
Class I Copper Flex Conductor Size (AWG) | 8 |
Barrel Length (In.) | 0.42 |
Stud Hole Size (mm) | 4.8 |
Tongue Width (mm) | 10.4 |
DLO Copper Flex Conductor Size (AWG) | 8 |
Wire Strip Length (mm) | 13 |
Class M Copper Flex Conductor Size (AWG) | 8 |
Description
Lug Compression Connector,No.8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Power Cord, 5-15P, SJT, 8 ft., Blk, 10A, 18/3 (1VEP4)
- APC UPS System, 1000 VA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMT1000C)
- SIEMENS Contact Block, Black, 1NO, 22 mm, 3SU1 (3SU14001AA103BA0)
- BATTERY DOCTOR Toggle Switch, SPST, Screw, Silver (20511)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCD4-14A-L)
- PANDUIT Copper Compression Lug, 1 Hole, 250 kcmi (LCAN250-38-X)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCB2/0-12-X)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Lug Compression Connector, No.2 AWG, PK20 (LCDX2-38D-E)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 5/16" Post - 25-Pack (242295)
- Panduit Lugs & Split Bolts