Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCD8-10AF-L
Zoro # G0777642
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.41"
- Material Tin-Plated Copper
- Length 1.53"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # LCD8-10AF-L
- Zoro # G0777642
- UPC # 7498356760
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.41" |
Length | 1.53" |
Overall Length | 1.53 in |
Wire Strip Length (mm) | 15.9 |
Overall Length (In.) | 1.53 |
Tongue Width (mm) | 10.4 |
Barrel Length (In.) | 0.56 |
Overall Length (mm) | 38.9 |
Stud Hole Size (In.) | 0.19 |
Copper Code Conductor Size (AWG) | 8 |
Barrel Length (mm) | 14.2 |
Tongue Width (In.) | 0.41 |
Stud Hole Size (mm) | 4.8 |
Description
Lug Compression Connector,No.8 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 60A, 1 Pole, 120/240V AC (THQL1160)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 1 (HNF362H)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36211)
- MERSEN Fuse, SMF Series, Time Delay, 1A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SMF1)
- PANDUIT Tin-Plated Copper Lay-In-Lug, #14 AWG (LICC4-22TP-C)
- PANDUIT Copper Compression Metric Lug, 1 Hole, 3 (LCMA35-10-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- PANDUIT Al, Mech Lug, 2h, 2b, 3/0a-750k, 3/8s (LAM2SB750-38-1Y)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6230F)
- Panduit Compression Lugs